Power Brushes, 25000 RPM, Blue
- Mfr # 13C180
- Zoro # G923352641
product price:Â
$
34.49
/ea
Key Features
Compatible Tool Type
Die Grinder, Drill Press
Brush Dia.
2 3/4 in
Bristle Diameter
0.02 in
Color
Blue
Face Width
38,020 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13C180
- Zoro #
- G923352641
- UPC #
- 662980206034
- Country of Origin
- China
Dimensions
- Brush Dia.
- 2 3/4 in
- Bristle Diameter
- 0.02 in
- Face Width
- 38,020 in
Details
- Item
- Wire Wheel
- Compatible Tool Type
- Die Grinder, Drill Press
- Color
- Blue
- Primary Material Application
- Aluminum, Stainless Steel
- Operating Speed - Maximum
- 25,000 RPM
- Series
- MOUNTED WIRE BRUSHES, KNOT-TWISTED
- Bristle Type
- Standard Twist Knot Wire
- Product Type
- Banded End Brush
- Connector Type
- Straight Shank
- Wire Color
- Blue
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 2 3/4 in, Grit Not Applicable, Face Width 38,020 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Aluminum, Stainless Steel, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.