Shop WALTER
See all product information
Create Account
Power Brushes, 3" L, 12000 RPM, Blue
- Mfr # 13D304
- Zoro # G323354276
product price:Â
$
20.49
/ea
Key Features
Wire Rope Length
3 in
Brush Dia.
3 in
Compatible Tool Type
Right-Angle Grinder
Color
Blue
Wire Dia.
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13D304
- Zoro #
- G323354276
- UPC #
- 662980158463
- Country of Origin
- China
- Compatible Tool Type
- Right-Angle Grinder
- Color
- Blue
- Primary Material Application
- Steel
- Item
- Wire Wheel
- Series
- WIRE CUP BRUSHES, CRIMPED WIRES
- Operating Speed - Maximum
- 12,000 RPM
- Product Type
- Cup Brush
- Connector Type
- Threaded Hole
Dimensions
- Wire Rope Length
- 3 in
- Brush Dia.
- 3 in
- Wire Dia.
- 0.012 in
- Overall Length
- 3 in
- Length
- 3 in
- Bristle Diameter
- 0.012 in
- Face Width
- 3 in
- Connector Size
- 5/8" - 11
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In. - 11, Operating Speed - Maximum 12,000 RPM, Color Blue, Series 13-D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.