Pro Clean 208L
- Mfr # 53G528
- Zoro # G709985940
product price:Â
$
3,046.99
/ea
Key Features
Application
Paint Removal
Container Type
Drum
Color
Clear
Fragrance
Characteristic
Recommended Dilution
Ready-to-use, Non-dilutable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G528
- Zoro #
- G709985940
- UPC #
- 662980080337
- Country of Origin
- Canada
- Application
- Paint Removal
- Container Type
- Drum
- Color
- Clear
- Fragrance
- Characteristic
- Recommended Dilution
- Ready-to-use, Non-dilutable
- Primary Chemical
- Water-based
- Cleaner Form
- Liquid
- Cleaner Chemical Product Grouping
- Cleaners & Degreasers
Dimensions
- Size
- 208 L / 55 Gal
- Cleaner Container Size
- 55 gal
Description
Made from bio-renewable extracts, PRO CLEAN is a powerful, 100% concentrated solvent that removes hard-to-clean contaminants. Its Nature Boost formula quickly and easily removes paint, ink, adhesives, anti-corrosion waxes, resins and tar. NSF category K3
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.