Prototyp - ConeFit
Mfr # 5835072
Zoro # G8811966
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
8
Helix Angle
0 Degrees
Length of Cut
0.2560 in
Cutting Direction
Right Hand
Nose Radius
0.000"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5835072
Zoro #
G8811966
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.2560 in
Nose Radius
0.000"
Connection Size
E16
Depth of Cut
0.2560 in
Cutter Dia.
5/8 in
Tip Dia.
0.2560 in
Details
Item
Chamfer End Mill Head
Number of Flutes
8
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Coating
TiCN
Application
Move to "Exchangeable Milling Heads"
ANSI Code
AH3E58318-E16-5/8
Finish - Machining
TiAlN
Primary Material Application
Steel
Included Angle
90 Degrees
Secondary Material Application ISO Code
K, M, N, S
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
TAX
Cutting Application
Chamfering
Secondary Material Application
P
Primary Material Application ISO Code
Cast Iron, High-Temperature Alloys, Non-Ferrous, Stainless Steel
End Mill Style
Corner Chamfer
Description
Chamfer End Mill Head, Carbide, TiAlN, Cutter Dia. 5/8 in, Depth of Cut 0.2560 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.