Shop WALTER
See all product information
Create Account
Rectangle Milling Insert, 0.5390 in, LNMX, 3/64 in
- Mfr # 6766134
- Zoro # G2885945
product price:Â
$
39.59
/ea
Sold in multiples of 5 for
$197.95
Key Features
Insert Style
LNMX
Inscribed Circle
0.5390 in
Insert Size
201012
Chip-Breaker
Yes
Corner Radius
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6766134
- Zoro #
- G2885945
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- LNMX
- Inscribed Circle
- 0.5390 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- LNMX201012R-F27T
- Clearance Angle
- 0 Degrees
- Manufacturer Grade
- WKP35S
- Primary Material Application
- Cast Iron, Steel
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- K, P
- Number of Cutting Edges
- 4
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- ANSI Code
- LNMX201012R-F27T
- Shape
- Rectangular, Rhombic
- Coating Process
- CVD
- Hole Type
- With Hole
- Chip-Breaker Code
- F27T
Dimensions
- Insert Size
- 201012
- Corner Radius
- 3/64 in
- Width
- 43/64 in
- Cutting Edge Length
- 20.00mm
- Thickness
- 0.3940 in
Description
Rectangle Milling Insert, Inscribed Circle 0.5390 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.