Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7091917
  • Zoro # G4880659

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091917
Zoro #
G4880659
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150608-FM5 WMP20S
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG442-FM5 WMP20S
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Manufacturer Grade
WMP20S
Primary Material Application ISO Code
M, P
Chip-Breaker Code
FM5
ANSI Code
DNMG442-FM5 WMP20S
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Shape
Rhombic
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Depth of Cut
0.40 to 1.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG442-FM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.