Round Milling Insert, Round, 0.3940 in, RDMX, 0.1970 in
- Mfr # 7347359
- Zoro # G2882880
product price:Â
$
15.99
/ea
Sold in multiples of 10 for
$159.90
Key Features
Insert Shape
Round
Insert Style
RDMX
Inscribed Circle
0.3940 in
Insert Size
1003
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7347359
- Zoro #
- G2882880
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1003
- Corner Radius
- 0.1970 in
- Thickness
- 1/8 in
Details
- Item
- Round Milling Insert
- Insert Shape
- Round
- Insert Style
- RDMX
- Inscribed Circle
- 0.3940 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- RDMX1003M0T-A27
- Manufacturer Grade
- WKP35G
- Clearance Angle
- 15 Degrees
- Shape
- Round
- Chip-Breaker Code
- A27
- ANSI Code
- RDMX1003M0T-A27
- Hole Type
- With Hole
- Number of Cutting Edges
- 4
- Finish - Machining
- TiAlN+TiN
Description
Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.