Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6121044
  • Zoro # G7925359
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6121044
Zoro #
G7925359
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.0310"
Cutting Edge Length
15.50mm
Depth of Cut
0.80 to 5.00mm
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-MK5 WKK20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
DNMG444
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
ANSI Code
DNMG442-MK5 WKK20S
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Primary Material Application
Cast Iron
Chip-Breaker Code
MK5
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG442-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews