Round Milling Insert, Round, 0.6300 in, ROHX, 0.3150 in
- Mfr # 7347389
- Zoro # G2889226
product price:Â
$
37.95
/ea
Sold in multiples of 10 for
$379.50
Key Features
Insert Shape
Round
Insert Style
ROHX
Inscribed Circle
0.6300 in
Insert Size
1605
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7347389
- Zoro #
- G2889226
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1605
- Corner Radius
- 0.3150 in
- Thickness
- 0.2190 in
Details
- Item
- Round Milling Insert
- Insert Shape
- Round
- Insert Style
- ROHX
- Inscribed Circle
- 0.6300 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ROHX1605M0T-A27
- Chip-Breaker Code
- A27
- ANSI Code
- ROHX1605M0T-A27
- Hole Type
- With Hole
- Number of Cutting Edges
- 6
- Shape
- Round
- For Toolholder
- F2334
- Manufacturer Grade
- WKP35G
- Finish - Machining
- TiAlN+TiN
- Clearance Angle
- 15 Degrees
Description
Round Milling Insert, Inscribed Circle 0.6300 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.