Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 4171070
  • Zoro # G2812481

product price: 
$
15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171070
Zoro #
G2812481
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612ML
ANSI Number
DNMG443ML
Relief Angle
0 Degrees
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
Tin
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Manufacturer Grade
WP15CT
ANSI Code
DNMG443ML
Cutting Application
Turning
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
ML
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Included Angle
55 Degrees
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
TiN
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
443
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG443ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.