Shop WALTER

Square SPHT Carbide

  • Mfr # 5169036
  • Zoro # G8229742

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Style
SPHT
Insert Shape
Square
Insert Size
09T308
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5169036
Zoro #
G8229742
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
09T308
Corner Radius
1/32 in
Insert Thickness
0.156"
Nose Radius
0.031"
Cutting Edge Length
9.52mm
Thickness
0.156 in

Details

Item
Square Milling Insert
Insert Style
SPHT
Insert Shape
Square
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Grade
WK10
No. of Edges
4
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
ANSI Number
SPHT09T308-G88 WK10
Cast Iron (K) Compatibility
No
Insert Application
Roughing
Rake
Positive
Stainless (M) Compatibility
No
For Use With
F2339 Ball Nose Mill
Inscribed Circle
3/8 in
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw Held
Steel (P) Compatibility
No
ISO Number
SPHT09T308-G88 WK10
Measurement System
Metric
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Manufacturer Grade
WK10
Cutting Application
Milling
Chip-Breaker Code
G88
Primary Material Application ISO Code
N
Number of Cutting Edges
4
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Included Angle
90 Degrees
ANSI Code
SPHT09T308-G88 WK10
Hole Type
Countersink Hole
Shape
Square
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Insert Holding Type
Screw Held
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Compatible Product Type
F2339 Ball Nose Mill

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.