Square Turning Insert, Square, 2, SCMT, 1, Carbide

  • Mfr # 7021198
  • Zoro # G7934915
product price: 
$
14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021198
Zoro #
G7934915
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT060204-FM4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
PVD
ANSI Number
SCMT2(1.5)1
Relief Angle
7 Degrees
Mounting Style
Screw
No. of Edges
4
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Number of Cutting Edges
4
Included Angle
90 Degrees
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Shape
Square
Chip-Breaker Code
FM4
ANSI Code
SCMT2(1.5)1-FM4
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, P
Coating Process
PVD
Manufacturer Grade
WMP20S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.1000"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Thickness
3/32 in
Depth of Cut
0.1000 in
Cutting Edge Length
6.35mm

Description

Square Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews