Shop WALTER

Diamond Turning Insert, Diamond, 3, VCGT, 1, PCD

  • Mfr # 6674459
  • Zoro # G4827328

product price: 
$
126.99
/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674459
Zoro #
G4827328
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160404FS-1
Relief Angle
7 Degrees
Coating
Uncoated
Super Alloy (S) Compatibility
No
No. of Edges
1
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VCGT331-MN WDN10
Shape
Rhombic
Number of Cutting Edges
1
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WDN10
Included Angle
35 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
Primary Material Application ISO Code
N
ANSI Code
VCGT331-1
Chip-Breaker Code
FS-1
Cutting Application
Turning
Material
PCD

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.10 to 4.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code VCGT331-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.