Square Turning Insert, Square, 2, SCMT, 1, Carbide

  • Mfr # 7021199
  • Zoro # G7934879
product price: 
$
14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021199
Zoro #
G7934879
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT060204-FM4
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Coating
PVD
ANSI Number
SCMT3(2.5)2
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Chip-Breaker Code
FM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Included Angle
90 Degrees
Cutting Application
Turning
Clearance Angle
7 Degrees
Shape
Square
ANSI Code
SCMT2(1.5)1-FM4
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.1000"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.35mm
Thickness
3/32 in
Depth of Cut
0.1000 in

Description

Square Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews