Square Turning Insert, Square, 3, SCGT, 2, Carbide

  • Mfr # 6955715
  • Zoro # G4757072
product price: 
$
24.15
/ea
Sold in multiples of 10 for $241.50

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955715
Zoro #
G4757072
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT09T308-MN2
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
Uncoated
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
SCGT3(2.5)2-MN2 WNN10
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
ANSI Code
SCGT3(2.5)2-MN2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
MN2
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Shape
Square
Manufacturer Grade
WNN10
Included Angle
90 Degrees
Primary Material Application ISO Code
N
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.031"
Thickness
5/32 in
Depth of Cut
0.70 to 4.00mm
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews