Square Turning Insert, Square, 3, SCGT, 2, Carbide

  • Mfr # 7021452
  • Zoro # G4834160
product price: 
$
29.59
/ea
Sold in multiples of 10 for $295.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021452
Zoro #
G4834160
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT09T308-MN2
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SCGT3(2.5)2-MN2 WSM01
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
4
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Chip-Breaker Code
MN2
Included Angle
90 Degrees
ANSI Code
SCGT3(2.5)2-MN2
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Manufacturer Grade
WSM01
Shape
Square
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Cutting Edge Length
9.53mm
Depth of Cut
0.70 to 4.00mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews