Diamond Turning Insert, Diamond, 2, CCGT, 1, PCD

  • Mfr # 6674441
  • Zoro # G4820599
product price: 
$
101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674441
Zoro #
G4820599
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060204FS-1
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
No
ANSI Number
CCGT2(1.5)1FS-1 WDN10
Coating
Uncoated
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Clearance Angle
7 Degrees
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Included Angle
80 Degrees
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker Code
FS-1
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
CCGT2(1.5)1FS-1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WDN10
Material
PCD

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.10 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code CCGT2(1.5)1FS-1, Clearance Angle 7 Degrees

Ratings & reviews