Shop WALTER

Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide

  • Mfr # 7021350
  • Zoro # G7920781

product price: 
$
16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021350
Zoro #
G7920781
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT060204-FM4 WMP20S
No. of Edges
2
ANSI Number
CPMT3(2.5)1
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Coating
PVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P
ANSI Code
CPMT2(1.5)1-FM4 WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
WMP20S
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
FM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CPMT2(1.5)1-FM4 WMP20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.