Shop WALTER

Square Turning Insert, Square, 4, SCMT, 3, Carbide

  • Mfr # 6651128
  • Zoro # G7935840

product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651128
Zoro #
G7935840
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120412-RK4
ANSI Number
SCMT432
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Coating
CVD
Mounting Style
Screw
Included Angle
90 Degrees
Measurement System
Fractional Inch
Shape
Square
Number of Cutting Edges
4
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
7 Degrees
ANSI Code
SCMT433-RK4
Material - Machining
Carbide
Primary Material Application
Cast Iron
Chip-Breaker Code
RK4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
0.80 to 5.00mm

Description

Square Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.