Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 6636299
  • Zoro # G7935046
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6636299
Zoro #
G7935046
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Depth of Cut
0.40 to 3.00mm
Cutting Edge Length
9.53mm
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T304-MM4
Stainless (M) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
SCMT432
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
No
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Clearance Angle
7 Degrees
Chip-Breaker Code
MM4
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SCMT3(2.5)1-NM4
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
90 Degrees
Manufacturer Grade
WMP20S
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews