Shop WALTER

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 7054145
  • Zoro # G4779402

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054145
Zoro #
G4779402
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T304-FM6
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
SCMT3(2.5)1-FM6 WSM30S
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
Coating
PVD
Super Alloy (S) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM6
Cutting Application
Turning
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Manufacturer Grade
WSM30S
Coating Process
PVD
Measurement System
Fractional Inch
Included Angle
90 Degrees
Material - Machining
Carbide
ANSI Code
SCMT3(2.5)1-FM6
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Square
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Depth of Cut
0.30 to 2.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.