Shop WALTER

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5016292
  • Zoro # G7935457

product price: 
$
15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5016292
Zoro #
G7935457
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.53mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WAM20
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-PS4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
No
ANSI Number
SCMT3(2.5)2
Super Alloy (S) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
No. of Edges
4
Manufacturer Grade
WAM20
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+HfN
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Cutting Application
Turning
Clearance Angle
7 Degrees
Shape
Square
ANSI Code
SCMT3(2.5)2-PS4
Primary Material Application
Stainless Steel
Chip-Breaker Code
PS4
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PS4, Inscribed Circle 3/8 in, TiCN+Al2O3+HfN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.