Shop WALTER

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5025548
  • Zoro # G7935475

product price: 
$
17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025548
Zoro #
G7935475
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-PM5
No. of Edges
4
Steel (P) Compatibility
No
ANSI Number
SCMT3(2.5)2
Hardened (H) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Clearance Angle
7 Degrees
Chip-Breaker Code
PM5
Primary Material Application ISO Code
M
Finish - Machining
TiCN+Al2O3+HfN
Shape
Square
Coating Process
CVD
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT3(2.5)2-PM5
Number of Cutting Edges
4
Manufacturer Grade
WAM30
Primary Material Application
Stainless Steel
Included Angle
90 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Cutting Edge Length
9.53mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 3/8 in, TiCN+Al2O3+HfN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.