Triangle Turning Insert, 3/8 in, 0.0156 in
- Mfr # 7499388
- Zoro # G2923377
product price:Â
$
32.89
/ea
Sold in multiples of 10 for
$328.90
Key Features
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0156 in
Rake
Positive
ISO Number
TCGT16T304-FM2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7499388
- Zoro #
- G2923377
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- TCGT16T304-FM2
- Cutting Direction
- Neutral
- Chip-Breaker Code
- FM2
- Clearance Angle
- 7 Degrees
- Included Angle
- 60 Degrees
- ANSI Code
- TCGT3(2.5)1-FM2
- Finish - Machining
- TiAlN
- Shape
- Triangle
- Manufacturer Grade
- WSM01
- Measurement System
- Fractional Inch
Dimensions
- Corner Radius
- 0.0156 in
- Through Hole Inside Dia.
- 0.173 in
- Cutting Edge Length
- 16.5 mm
- Thickness
- 0.1562 in
Description
Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.