Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5022072
  • Zoro # G7935387
product price: 
$
17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5022072
Zoro #
G7935387
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WAK20
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-PM5
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
No. of Edges
4
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TCMT3(2.5)2
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Included Angle
90 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron
Coating Process
CVD
Manufacturer Grade
WAK20
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
4
Chip-Breaker Code
PM5
ANSI Code
SCMT3(2.5)2-PM5
Shape
Square
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Thickness
5/32 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews