Shop WALTER

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 6461935
  • Zoro # G9380691

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461935
Zoro #
G9380691
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-RM4
Coating
PVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
ANSI Number
SCMT3(2.5)2-RM4
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
ISO Turning Holders
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Manufacturer Grade
WMP20S
Primary Material Application ISO Code
M, P
Clearance Angle
7 Degrees
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
RM4
Included Angle
90 Degrees
Measurement System
Fractional Inch
ANSI Code
SCMT3(2.5)2-RM4
Number of Cutting Edges
4
Shape
Square
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.156
Nose Radius
0.031
Thickness
5/32 in
Cutting Edge Length
9.53mm
Depth of Cut
0.60 to 4.00mm

Description

Square Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.