Shop WALTER

Diamond Turning Insert, Diamond, 2, VCGT, 1, Carbide

  • Mfr # 6955670
  • Zoro # G4866607

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955670
Zoro #
G4866607
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT110304-FN2 WNN10
ANSI Number
VCGT221-FN2 WNN10
Steel (P) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Shape
Rhombic
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Application
Turning
ANSI Code
VCGT221-FN2 WNN10
Measurement System
Fractional Inch
Chip-Breaker Code
FN2
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
35 Degrees
Manufacturer Grade
WNN10
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Cutting Edge Length
11.07mm
Thickness
1/8 in
Depth of Cut
0.20 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code VCGT221-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.