Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 6839125
  • Zoro # G7935560
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839125
Zoro #
G7935560
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-RM4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
SCMT3(2.5)2
Relief Angle
7 Degrees
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
4
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Cutting Application
Turning
Shape
Square
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
RM4
Clearance Angle
7 Degrees
ANSI Code
SCMT3(2.5)2-RM4
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Manufacturer Grade
WSM10S
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.60 to 4.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews