Shop WALTER

Square Turning Insert, Square, 3, SNMG, 2, Carbide

  • Mfr # 6356458
  • Zoro # G7936218

product price: 
$
16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6356458
Zoro #
G7936218
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG090308-MK5
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
SNMG643
Coating
CVD
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
No
Shape
Square
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Code
MK5
ANSI Code
SNMG322-MK5
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
90 Degrees
Manufacturer Grade
WKK10S
Cutting Application
Turning
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Nose Radius
0.0310"
Depth of Cut
0.20 to 3.00mm
Cutting Edge Length
9.53mm
Thickness
1/8 in

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.