Square Turning Insert, Square, 1, SNMM, 6, Carbide

  • Mfr # 6160672
  • Zoro # G7941510
product price: 
$
90.69
/ea
Sold in multiples of 5 for $453.45

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1 in
Insert Size
866
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6160672
Zoro #
G7941510
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
866
Corner Radius
3/32 in
Nose Radius
0.0940"
Insert Thickness
0.3750"
Mounting Hole Dia.
0.359"
Depth of Cut
3.00 to 17.00mm
Thickness
3/8 in
Cutting Edge Length
25.40mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM250924-NRR
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
ANSI Number
SNMM646
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
ANSI Code
SNMM866-NRR
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Shape
Square
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Cutting Application
Turning
Chip-Breaker Code
NRR
Manufacturer Grade
WPP10S
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code NRR, Inscribed Circle 1 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews