Shop WALTER

Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide

  • Mfr # 6876634
  • Zoro # G7927486

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876634
Zoro #
G7927486
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT160408-MN2 WSM01
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Non Ferrous (N) Compatibility
No
Coating
PVD
Relief Angle
7 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
VCGT222
Cast Iron (K) Compatibility
No
Chip-Breaker Code
MN2
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM01
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN
ANSI Code
VCGT332-MN2 WSM01
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Included Angle
35 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code VCGT332-MN2 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.