Shop WALTER

Square Turning Insert, Square, 3/8 in, SNMG, 1/32 in, Carbide

  • Mfr # 6188197
  • Zoro # G7936260

product price: 
$
10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6188197
Zoro #
G7936260
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
322
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Cutting Edge Length
9.53mm
Depth of Cut
0.60 to 3.00mm
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG090308-MP3
No. of Edges
4
Hardened (H) Compatibility
No
ANSI Number
SNMG433
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Coating
CVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
MP3
ANSI Code
SNMG322-MP3
Material - Machining
Carbide
Manufacturer Grade
WPP10S
Coating Process
CVD
Insert Holding Type
Straight Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
90 Degrees
Primary Material Application
Steel
Number of Cutting Edges
4
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.