Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.6 mm, Carbide

  • Mfr # 6123816
  • Zoro # G7940786

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
334
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6123816
Zoro #
G7940786
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
334
Corner Radius
1.6 mm
Insert Thickness
0.1880"
Nose Radius
0.0630"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.5 mm
Depth of Cut
1.50 mm to 5.00 mm
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160416-MK5 WKK20S
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
3
ANSI Number
TNMG432
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Chip-Breaker Code
MK5
ANSI Code
TNMG334-MK5 WKK20S
Shape
Triangle
Manufacturer Grade
WKK20S
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Metric
Material - Machining
Carbide
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.