Shop WALTER
See all product information
Create Account
Diamond Milling Insert, ZDGT, 0.1570"
- Mfr # 6765308
- Zoro # G2888718
product price:Â
$
51.29
/ea
Sold in multiples of 10 for $512.90
Key Features
Insert Style
ZDGT
Insert Size
200540
Chip-Breaker
Yes
Corner Radius
0.1570 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6765308
- Zoro #
- G2888718
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- ZDGT
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ZDGT200540R-K85
- Chip-Breaker Code
- K85
- Shape
- Rhombic
- Clearance Angle
- 15 Degrees
- ANSI Code
- ZDGT200540R-K85
- Coating Process
- PVD
- Finish - Machining
- TiAlN
- Hole Type
- With Hole
- Material - Machining
- Carbide
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WNN15
- For Toolholder
- M2131/M2331 Ramping Milling Cutters
Description
Diamond Milling Insert, Chip-Breaker Code K85, TiAlN, ANSI Code ZDGT200540R-K85, Clearance Angle 15 Degrees , Coating Process PVD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.