Shop WALTER

Square Turning Insert, Square, 3/8 in, SPMW, 1/64 in, Carbide

  • Mfr # 7021366

  • Zoro # G7938169


product price:  $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Square
Insert Style
SPMW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7021366
Zoro #
G7938169
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMW09T304-RK6
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
No
No. of Edges
4
Relief Angle
11 Degrees
ANSI Number
TCGT1.8(1.5)1
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Shape
Square
Chip-Breaker Code
RK6
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Measurement System
Fractional Inch
Coating Process
PVD
ANSI Code
SPMW3(2.5)1-RK6
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WKK20S
Clearance Angle
11 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.