Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # 6837324
  • Zoro # G7920888
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6837324
Zoro #
G7920888
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMT09T304-MM4 WSM20S
Coating
CVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
ANSI Number
CPMT3(2.5)2
Relief Angle
11 Degrees
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Manufacturer Grade
WSM20S
ANSI Code
CPMT3(2.5)1-MM4 WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Shape
Rhombic
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.40 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CPMT3(2.5)1-MM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews