Shop WALTER
See all product information
Create Account
Indexable Thread Turning Insert, 3/8 in, CCGT, 0.008 in
- Mfr # 5025571
- Zoro # G2924567
product price:Â
$
27.79
/ea
Sold in multiples of 10 for
$277.90
Key Features
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.008 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5025571
- Zoro #
- G2924567
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Insert
- Insert Style
- CCGT
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- CCGT09T302-PM2
- Cutting Direction
- Neutral
- Insert Holding Type
- 3/8"
- Chip-Breaker Code
- PM2
- Measurement System
- Fractional Inch
- Manufacturer Grade
- WXN10
- Primary Material Application ISO Code
- N
- Clearance Angle
- 7 Degrees
- Finish - Machining
- PVD
- ANSI Code
- CCGT3(2.5)0.5-PM2
- Insert Type
- CCGT
- Included Angle
- 80 Degrees
- Material - Machining
- Carbide
- Coating Process
- PVD
- Primary Material Application
- Non-Ferrous
- Cutting Edge
- 9.67mm
Dimensions
- Corner Radius
- 0.008 in
- Thickness
- 5/32"
- Through Hole Inside Dia.
- 0.1730"
- Cutting Edge Length
- 9.67mm
Description
Indexable Thread Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 3/8 in, PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.