Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 6917251
  • Zoro # G7917780
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917251
Zoro #
G7917780
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408-FM4 WSM20S
No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Coating
PVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT432
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Cutting Application
Turning
ANSI Code
CCMT432-FM4 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT432-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews