Shop WALTER

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 6733993
  • Zoro # G7935630

product price: 
$
22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733993
Zoro #
G7935630
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120408-FK6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
SCMT3(2.5)2
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Coating
CVD
No. of Edges
4
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Chip-Breaker Code
FK6
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT432-FK6
Coating Process
CVD
Shape
Square
Manufacturer Grade
WKK20S
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.217"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
0.50 to 2.50mm

Description

Square Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.