Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 6462011
  • Zoro # G9380707
product price: 
$
22.59
/ea
Sold in multiples of 10 for $225.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6462011
Zoro #
G9380707
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120408-RM4
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
For Use With
ISO Turning Holders
Mounting Style
Screw
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
SCMT432-RM4
Included Angle
90 Degrees
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Number of Cutting Edges
4
ANSI Code
SCMT432-RM4
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P
Coating Process
PVD
Chip-Breaker Code
RM4
Clearance Angle
7 Degrees
Shape
Square
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WMP20S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031
Insert Thickness
0.187
Depth of Cut
0.60 to 5.00mm
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews