Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 6839130
  • Zoro # G7935895
product price: 
$
25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839130
Zoro #
G7935895
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120408-RM4
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
SCMT431
Hardened (H) Compatibility
No
Coating
PVD
No. of Edges
4
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Primary Material Application ISO Code
M, S
Coating Process
PVD
Number of Cutting Edges
4
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Square
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
90 Degrees
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
SCMT432-RM4
Clearance Angle
7 Degrees
Chip-Breaker Code
RM4
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Cutting Edge Length
12.70mm
Depth of Cut
0.60 to 5.00mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews