Square Turning Insert, Square, 4, SCMT, 3, Carbide

  • Mfr # 6462081
  • Zoro # G9380716
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6462081
Zoro #
G9380716
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120412-RM4
Non Ferrous (N) Compatibility
No
For Use With
ISO Turning Holders
Stainless (M) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
SCMT433-RM4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Coating
PVD
Mounting Style
Screw
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel, Steel
ANSI Code
SCMT433-RM4
Included Angle
90 Degrees
Cutting Application
Turning
Chip-Breaker Code
RM4
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Shape
Square
Manufacturer Grade
WMP20S
Measurement System
Fractional Inch
Coating Process
PVD
Primary Material Application ISO Code
M, P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.187
Nose Radius
0.047
Cutting Edge Length
12.70mm
Depth of Cut
0.80 to 5.00mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews