Square Turning Insert, Square, 4, SCMW, 1, Carbide

  • Mfr # 6651583
  • Zoro # G7935929
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651583
Zoro #
G7935929
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMW120404-RK6
No. of Edges
4
Coating
CVD
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SCMW432
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Cutting Application
Turning
Chip-Breaker Code
RK6
Shape
Square
Clearance Angle
7 Degrees
Coating Process
CVD
Included Angle
90 Degrees
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SCMW431-RK6
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
0.40 to 4.00mm

Description

Square Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews