Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 6613527
  • Zoro # G7919241
product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6613527
Zoro #
G7919241
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
434
Corner Radius
1/16 in
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
1.60 to 6.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP05S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120416-RP5 WPP05S
Mounting Style
Clamp
Coating
CVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
CNMG543
Primary Material Application
Steel
Shape
Rhombic
ANSI Code
CNMG434-RP5 WPP05S
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
RP5
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
Manufacturer Grade
WPP05S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG434-RP5 WPP05S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews