Shop WALTER

Square Turning Insert, Square, 4, SNGN, 2, Carbide

  • Mfr # 6189036
  • Zoro # G8422066

product price: 
$
52.19
/ea
Sold in multiples of 10 for $521.90

Key Features

Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
1/2 in
Insert Size
452
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6189036
Zoro #
G8422066
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS20
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNGN120708T01020
Mounting Style
Screw Clamp
Coating
Uncoated
No. of Edges
8
ANSI Number
SNGN452T01020
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Series DSSN, DSDN, DSRN, DSBN, DSKN
Workpiece Compatibility
Super Alloy (S)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Primary Material Application
Nickel, Titanium
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Cutting Edge
Chamfered
Shape
Square
Chip-Breaker Code
T01020
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Primary Material Application ISO Code
S
Number of Cutting Edges
8
Manufacturer Grade
WWS20
Finish - Machining
Bright (Uncoated)
ANSI Code
SNGN452T01020
Included Angle
90 Degrees
Chamfer Angle
20 Degrees
Material
Carbide

Dimensions

Insert Size
452
Corner Radius
1/32 in
Insert Thickness
0.3125"
Depth of Cut
0.10 to 3.60mm
Thickness
5/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.