Square Turning Insert, Square, 4, SNGN, 3, Carbide

  • Mfr # 6188206
  • Zoro # G8209634
product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
1/2 in
Insert Size
453
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6188206
Zoro #
G8209634
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WIS10
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNGN120712T01020
Stainless (M) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
SNGN453T01020
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
Uncoated
For Use With
Series DSSN, DSDN, DSRN, DSBN, DSKN
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
8
Hardened (H) Compatibility
No
Chip-Breaker Code
T01020
Material - Machining
Ceramic
Chamfer Angle
20 Degrees
Number of Cutting Edges
8
Finish - Machining
Bright (Uncoated)
ANSI Code
SNGN453T01020
Clearance Angle
0 Degrees
Shape
Square
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Included Angle
90 Degrees
Cutting Edge
Chamfered
Primary Material Application ISO Code
S
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Manufacturer Grade
WIS10
Material
Carbide

Dimensions

Insert Size
453
Corner Radius
3/64 in
Insert Thickness
0.3125"
Cutting Edge Length
12.70mm
Thickness
5/16 in
Depth of Cut
0.10 to 3.60mm

Description

Square Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews