Shop WALTER

Square Turning Insert, Square, 4, SNGN, 3, Carbide

  • Mfr # 6189037
  • Zoro # G7842003

product price: 
$
59.69
/ea
Sold in multiples of 10 for $596.90

Key Features

Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
1/2 in
Insert Size
453
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6189037
Zoro #
G7842003
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS20
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNGN120712T01020
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
8
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
For Use With
Series DSSN, DSDN, DSRN, DSBN, DSKN
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Uncoated
ANSI Number
SNGN453T01020
Steel (P) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Hardened (H) Compatibility
No
Manufacturer Grade
WWS20
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Primary Material Application
Nickel, Titanium
ANSI Code
SNGN453T01020
Primary Material Application ISO Code
S
Shape
Square
Material - Machining
Ceramic
Chamfer Angle
20 Degrees
Number of Cutting Edges
8
Cutting Edge
Chamfered
Chip-Breaker Code
T01020
Clearance Angle
0 Degrees
Cutting Application
Turning
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
453
Corner Radius
3/64 in
Insert Thickness
0.3125"
Depth of Cut
0.10 to 3.60mm
Cutting Edge Length
12.70mm
Thickness
5/16 in

Description

Square Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.