Shop WALTER
See all product information
Create Account
Square Turning Insert, Square, 4, SNGN, 4, Ceramic
- Mfr # 7349630
- Zoro # G4799921
product price:Â
$
40.19
/ea
Sold in multiples of 10 for
$401.90
Key Features
Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7349630
- Zoro #
- G4799921
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 434
- Corner Radius
- 1/16 in
- Nose Radius
- 0.063"
- Insert Thickness
- 0.1880"
- Mounting Hole Dia.
- 0"
- Cutting Edge Length
- 12.70mm
- Depth of Cut
- 0.10 to 5.00mm
- Thickness
- 3/16 in
Description
Square Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.