Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 4172380
  • Zoro # G2815342

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172380
Zoro #
G2815342
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404UM
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
Tin
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
8
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
CNMG431UM
For Use With
Toolholders, Boring Bars
Secondary Material Application
Nickel, Steel, Titanium
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
CNMG431UM
Chip-Breaker Code
UM
Manufacturer Grade
WM25CT
Secondary Material Application ISO Code
P, S
Finish - Machining
TiN
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
8
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
M
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG431UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.