Shop WALTER

Square Turning Insert, Square, 4, SNMA, 2, Carbide

  • Mfr # 6411649
  • Zoro # G7936105

product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411649
Zoro #
G7936105
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120408-RK5
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CVD
ANSI Number
SNMA543
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
K
Coating Process
CVD
Material - Machining
Carbide
Included Angle
90 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
Shape
Square
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SNMA432-RK5
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Clearance Angle
0 Degrees
Chip-Breaker Code
RK5
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Cutting Edge Length
12.70mm
Depth of Cut
0.80 to 5.00mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.